Beli polymer clay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Staedtler Clay Polymer Fimo Soft (Tanah Liat / Lempung)
    Mulai

    Rp89.900

    Staedtler Clay Polymer Fimo Soft (Tanah Liat / Lempung)
    Deskripsi:
    A basic color clay that is soft and has a beautiful color.
  2. Mont Marte Clay Polymer (Tanah Liat / Lempung)
    Mulai

    Rp119.900

    Mont Marte Clay Polymer (Tanah Liat / Lempung)
    Deskripsi:
    Mont Marte Make'n'Bake Polymer Clay is an easy to use, malleable non toxic synthetic clay that can be shaped then hardened in a standard household oven. It is ideal for use in press moulds, pattern making, figure and doll modelling, canes, beading, jewellery and many other sculptural projects.HOW TO - TIPS- Ensure working surface is free from dust and hands are clean.- Prepare clay by kneading until smooth and pliable.- Clay can be shaped with tools or pressed into moulds as well as worked by hand.- Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.- Carefully remove from the oven and let it cool.- Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.- Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.Exciting range of colours.Soft and smooth texture.Colours blend easily so new vibrant clean colours can be created.Clay holds very fine detail, features very good shape stability and when cured has minimal shrinkage.HOW TO - TIPSEnsure working surface is free from dust and hands are clean.Prepare clay by kneading until smooth and pliable.Clay can be shaped with tools or pressed into moulds as well as worked by hand.Once the piece has been created, place onto a foil sheet or ceramic tile and into the centre of a household oven pre-heated to 120-130 degrees C (248-266 degress F) for 30 minutes. N.B.: Baking times may vary according to clay thickness and as a general rule allow 30 minutes baking time for every 6mm thickness.Carefully remove from the oven and let it cool. Hardened clay will accept consecutive layers of clay over it and can be re-baked. Once hardened it can be drilled, sanded, cut and painted and is washable with soapy water.Store unused clay in a cool dark place and keep wrapped in plastic in an airtight container.
    atribut:
    • Size (g): 100
    • Number of Colors: 10
    • Appereances: Coloured semi-solid
    • pH Range (pH): 7.0 to 7.5
    • Chemical Stability: Stable At Room Temperature And Pressure
    • Reactivity: Excessive heat, oxidising agents, mineral acids, strong alkalis
    • Specific Gravity/Density (g/mL): '1.6 to 2.5 at 15°C
  3. JOVI Clay Modelling Air Dry (Tanah Liat / Lempung)
    Mulai

    Rp439.900

    JOVI Clay Modelling Air Dry (Tanah Liat / Lempung)
    Deskripsi:
    Jovi Air Dry is a modeling clay with a cool and pleasant touch; the paste appears moist and is very easy to shape. It can be used to cover different surfaces such as wood, plastic, cardboard, glass or metal. Air dries in 24 hours, depending on the thickness of the craft. The finish is fine and smooth and can be decorated with any type of water-based paint, acrylic paint, special markers or varnish. Afterwards, all you have to do is let it air dry naturally for 24 hours, avoiding having to work with high-temperature ovens.
  4. BOTH-WELL Elbow Thread
    Mulai

    Rp61.900

    BOTH-WELL Elbow Thread
    atribut:
    • Connection: NPT (Thread)
  5. Joyko Name Tag (Tali ID Card)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  6. Debika Oil Clay
    Mulai

    Rp37.900

    Debika Oil Clay
    Deskripsi:
    A classic regular type oil clay that feels good to the touchclay
    atribut:
    • Material: Kaolin, calcium carbonate, sodium salts of fatty acids, mineral oil, pigments
    • Dimensions (WxDxH) (mm): 150x23x85
    • Suitable Age (years): 6 years old ~
  7. IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

  8. monotaro.id Tempat ID Card Acrylic Transparan
    Mulai

    Rp8.900

    monotaro.id Tempat ID Card Acrylic Transparan
    Deskripsi:
    monotaro.id tempat id card ini terbuat dari Hard PP, tersedia dalam berbagai warna pilihan yang bisa disesuaikan dengan kebutuhan bisnis. Akan lebih cocok bila digabungkan dengan monotaro.id Tali Lanyard ID Card yang juga tersedia di monotaro.id.
    atribut:
    • Size (cm): 9x5.5
    • Color: Clear
  9. Deli Soft Clay
    Mulai

    Rp19.900

  10. monotaro.id Tempat ID Card Doft 002
    Mulai

    Rp7.900

    monotaro.id Tempat ID Card Doft 002
    Deskripsi:
    monotaro.id tempat id card ini terbuat dari Hard PP, tersedia dalam berbagai warna pilihan yang bisa disesuaikan dengan kebutuhan bisnis. Akan lebih cocok bila digabungkan dengan monotaro.id Tali Lanyard ID Card yang juga tersedia di monotaro.id.
    atribut:
    • Size (cm): 9x5.5
  11. ARTEC Clay Pottery Oven-Bake (Tanah Liat / Lempung)
    Mulai

    Rp179.900

    ARTEC Clay Pottery Oven-Bake (Tanah Liat / Lempung)
    Deskripsi:
    Uses frog eye clay from Seto. The color is reddish brown.
  12. Mont Marte Clay Modelling Air Hardening (Tanah Liat / Lempung)
    Mulai

    Rp629.900

    Mont Marte Clay Modelling Air Hardening (Tanah Liat / Lempung)
    Deskripsi:
    Bring your creativity to the table with our Air Hardening Modelling Clay. Whether you’re just starting, experimenting or have a small-scale project, this compact pack of clay can help! It features a fine, smooth, pliable texture for easier to kneading, moulding, and sculpting. Best of all, no baking is needed, with a 24hr drying time, you have plenty of time to hone your design before it dries to earthenware hardness. Once this self-hardening clay is dry, it can be sanded, drilled, painted or varnished. So, get creative with some modelling clay today and see where your imagination takes you..- Fine even texture ideal for free form sculpturesIdeal for art, professional modelling and craft projectsIntroductory clay size block great for small-scale projectsNo baking needed, dries in 24hrs approx. (depending on thickness) to earthenware hardness- Dries to a white, matte finishCan be sanded, drilled, painted or varnished once dry- Resealable sticker included to help keep clay freshHandy hints:- Knead clay before use- Make sure your work surface is smooth- To join large portions of clay, score both surfaces and dampen with slip (water)Cover your project with cling film and a damp tea towel between sessions and store in a cool, dry place within an airtight container- Wash your tools with water straight after useTechniques:Soil, Slab, Pinch, Score
  13. M&G Modeling Clay
    Mulai

    Rp7.900

    M&G Modeling Clay
    atribut:
    • E-level Q4: EN6
    • Positioning: Benchmark
Daftar Harga polymer clay Terbaru October 2026
Staedtler Clay Polymer Fimo Soft (Tanah Liat / Lempung)Rp89.900
Mont Marte Clay Polymer (Tanah Liat / Lempung)Rp119.900
JOVI Clay Modelling Air Dry (Tanah Liat / Lempung)Rp439.900
BOTH-WELL Elbow ThreadRp61.900
IWAKI Pipette Volumetric (Pipet Gondok)Rp97.900
Joyko Name Tag (Tali ID Card)Rp3.900
Debika Oil ClayRp37.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Rp179.900
monotaro.id Tempat ID Card Acrylic TransparanRp8.900
Deli Soft ClayRp19.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)